Skip Content
CHALK BOX CHALK-RITE 1MM LINE WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALK BOX CHALK-RITE 1MM LINE WHT

TAJIMA TOOL CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAJCR201W-P
  • Mfr. Model # CR201W-P
  • UNSPSC # 27112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Handle Type Folding Crank
  • Includes Includes Trial Size Bottles of Snap Line Dye
  • Item Chalk-Rite(R) II GearDrive Extra Bold
  • Case Color White
  • Gear Ratio 3:1
  • Line Length (Ft.) 100.00
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List