Skip Content
CHALK BOX CHALK-RITE 0.5MM LNE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHALK BOX CHALK-RITE 0.5MM LNE BLUE

TAJIMA TOOL CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAJCR202B-P
  • Mfr. Model # CR202B-P
  • UNSPSC # 27112300
  • CATALOGUE PAGE # 305
  • Shipping Weight 0.7 lbs

Product Details

Contractor-grade chalk snap line with 100 ft. of premium braided nylon/polyester line. 5 gear drive system for smooth, dependable rewind. With trial size bottle of chalk. Durable, heavy-gauge die-case aluminum case is gasket-sealed to prevent chalk seepage. Colour blue. Diameter 0.5 mm. Length 30 m.

Technical Specs

  • Includes Includes a Trial Size Bottle of Micro Chalk
  • Handle Type Folding Crank
  • Item Chalk-Rite(R) II GearDrive Ultra Thin
  • Line Length (Ft.) 100.00
  • Gear Ratio 3:1
  • Case Color Blue
  • Case Material Die Case Aluminium
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List