CHALK BLACK SEMI-PERMANENT 300G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHALK BLACK SEMI-PERMANENT 300G

TAJIMA TOOL CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAJPLC3BK300
  • Mfr. Model # PLC3BK300
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 305
  • Shipping Weight 0.8 lbs

Product Details

Water repellent chalk. Colour black. Size 300 g.

Technical Specs

  • Item Permanent Chalk, Black, 300 g

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list