CHAIRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIRS

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVCV7007HC
  • Mfr. Model # V7007HC
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Features Texture Provides Non-Slip Surface, Puncture Resistant, Easy-to-Clean, Easy-to-Use Pneumatic Height Adjustment, Waterfall Seat to Aid Lower Body Circulation, Fully Adjustable Contoured Back, 360 Degrees Swivel
  • Includes Hard Floor Casters
  • Item Polyurethane Task Chair, Desk Height with Casters
  • Weight Capacity 300 lb.
  • Number of Casters 5
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA
  • Seat Width 18"
  • Seat Depth 17"
  • Back Height 12"
  • Back Width 17"
  • Caster Type Hard Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list