Skip Content
CHAIRS DRAFTING ADJ. BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHAIRS DRAFTING ADJ. BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAP7
  • Mfr. Model # 1FAP7
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2142
  • Shipping Weight 1.0 lbs

Product Details

A deluxe seat cushion and single-hand pneumatic adjustment offer extended comfort. Pivoting back reduces upper and lower back strain: circular foot rest promotes good posture to reduce stress. Adjustable seat height and depth: adjustable back height. Has adjustable urethane-capped arms.

Technical Specs

  • Overall Height 55-1/2"
  • Item Drafting Chair
  • Overall Depth 27-1/2"
  • Overall Width 27-1/2"
  • Seat Material Fabric
  • Weight Capacity 250 lb.
  • Caster Type Carpet
  • Standards ANSI/BIFMA
  • Seat Width 20-1/4"
  • Seat Depth 19-1/2"
  • Back Material Fabric
  • Back Height 22"
  • Back Width 18"
  • Cushion Thickness 3-3/8"
  • Seat Color Black
  • Back Color Black
  • Assembled/Unassembled Unassembled
  • Arm Style Adjustable
  • Seat Height Min. 23-1/2"
  • Seat Height Max. 33-1/2"
  • Features Single-Hand Pneumatic Adjustment
  • Includes Adjustable Arms
  • Base Material Steel
  • Number of Casters 5
  • Base Color Black
  • Number of Glides 0
  • Office Chair Style Drafting Chairs
  • Back Material Family Fabric
  • Base Style 5-Star
  • Nominal Seat Height Range 23" - 33"
  • Back Color Family Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list