Skip Content
CHAIR,TUB/SHOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR,TUB/SHOWER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ5E952
  • Mfr. Model # 5E952
  • UNSPSC # 42211608
  • CATALOGUE PAGE # 1757
  • Shipping Weight 8.0 lbs

Product Details

Tub/shower seat with back support. Freestanding. White HDPE seat 19-1/4" L x 15-3/8" W x 14-1/2" H. Heavy-duty aluminum frame. Adjustable.

Technical Specs

  • Item Tub and Shower Seat with Back Support
  • Mounting Screws Stainless Steel
  • Colour White
  • Material Plastic
  • Weight Capacity 250 lb.
  • Height 29-1/2"
  • Width 18-3/4"
  • Length 19-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list