Skip Content
CHAIR TASK GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR TASK GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAL8
  • Mfr. Model # 1FAL8
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2142
  • Shipping Weight 31.35 lbs

Product Details

Task Office Chair. Seat Height 15-1/2 to 20-1/2 In., Seat Width 20 In., Seat Depth 19-1/2 In., Back Height 20-1/2 to 22 In., Back Width 18-1/2 In., Colour Gray, Construction Fire Retardant Foam and Fabric, Seat Material Fabric, Cushion Thickness 3-3/8 In., Weight Capacity 250 lb., Stds ANSI/BIFMA

Technical Specs

  • Seat Material Fabric
  • Item Desk Chair
  • Overall Width 20"
  • Overall Height 20-1/2"
  • Overall Depth 18-1/2"
  • Weight Capacity 250 lb.
  • Seat Width 20-1/2"
  • Standards ANSI/BIFMA
  • Seat Depth 19-1/4"
  • Cushion Thickness 3-3/8"
  • Back Height 19-1/4"
  • Back Width 17-3/4"
  • Seat Height Min. 15-1/2"
  • Seat Color Gray
  • Seat Height Max. 20-1/2"
  • Office Chair Style Desk Chairs
  • Back Color Family Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list