Skip Content
CHAIR TASK ADJ. BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHAIR TASK ADJ. BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAP3
  • Mfr. Model # 1FAP3
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2142
  • Shipping Weight 1.0 lbs

Product Details

Task Chair, Adjustable, with Arms, H 20-1/2 in., W 20 in., D 18-1/2 in., Seat H 15-1/2 to 20-1/2 in., Seat W 20 in., Seat D 18-1/2 in., Back H 20-1/2 to 22 in., Back W 18-1/2 in., Black, Fire Retardant Foam and Fabric, Fabric, Cushion Thickness 3-3/8 in., Weight Cap. 250 lbs., Standards ANSI/BIFMA.

Technical Specs

  • Includes Adjustable Arms
  • Item Desk Chair
  • Overall Depth 24-5/8"
  • Overall Height 36-1/4" - 40-1/8"
  • Overall Width 24-7/8"
  • Seat Material Fabric
  • Weight Capacity 250 lb.
  • Caster Type Carpet
  • Seat Width 19-1/2"
  • Standards ANSI/BIFMA
  • Back Height 19-1/4"
  • Seat Depth 19-1/4"
  • Cushion Thickness 3-3/8"
  • Arm Style Adjustable
  • Back Width 17-3/4"
  • Seat Height Min. 17-1/2"
  • Seat Height Max. 21"
  • Seat Color Black
  • Features Fire Retardant Foam and Fabric
  • Number of Casters 5
  • Back Material Fabric
  • Assembled/Unassembled Unassembled
  • Back Color Black
  • Base Material Plywood
  • Number of Glides 0
  • Base Color Black
  • Nominal Seat Height Range 17" - 21"
  • Office Chair Style Desk Chairs
  • Back Material Family Fabric
  • Back Color Family Black
  • Base Style 5-Star

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list