Skip Content
CHAIR STEEL 23-28 ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR STEEL 23-28 ADJ

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC7601MG
  • Mfr. Model # 7601MG
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Includes Mushroom Glides, Adjustable Chrome Foot Ring
  • Item Polyurethane Task Chair, Bench Height
  • Features Texture Provides Non-Slip Surface, Puncture Resistant, Easy-to-Clean, Easy-to-Use Pneumatic Height Adjustment, Waterfall Seat to Aid Lower Body Circulation, Fully Adjustable Contoured Back, 360 Degrees Swivel
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA
  • Weight Capacity 300 lb.
  • Seat Depth 17"
  • Seat Width 18-1/2"
  • Back Height 12.5"
  • Back Width 16-1/2"
  • Back Tilt Forward 11 Degrees
  • Back Tilt Backward 15 Degrees
  • Seat Tilt Backward 6 Degrees
  • Number of Glides 5
  • Seat Tilt Forward 6 Degrees
  • Base Material Tubular Steel
  • Overall Depth 17"
  • Number of Casters 0
  • Overall Height 41-1/2"
  • Overall Width 18-1/2"
  • Series Everlast
  • Back Material Polyurethane
  • Caster Type Mushroom Glides
  • Base Color Black
  • Assembled/Unassembled Unassembled
  • Seat Color Black
  • Back Color Black
  • Arm Style No Arms
  • Office Chair Style Task Chairs
  • Seat Height Min. 24"
  • Seat Height Max. 29"
  • Nominal Seat Height Range 24" - 29"
  • Back Material Family Plastic
  • Back Color Family Black
  • Base Style 5-Leg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list