!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIR PNEUMATIC POLY ADJ FOOTRING

CHAIR PNEUMATIC POLY ADJ FOOTRING

BEVCO

CHAIR PNEUMATIC POLY ADJ FOOTRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIR PNEUMATIC POLY ADJ FOOTRING

CHAIR PNEUMATIC POLY ADJ FOOTRING

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $588.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BVC7500
  • Mfr. Model # 7500
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 1052
  • Shipping Weight 34.0 lbs

Product Details

Ergonomic seating heavy-duty, pneumatic polyurethane stool. Seat height range 22 inch to 32 inch.

Technical Specs

  • Office Chair Style Task Chair
  • Back Colour Family Black
  • Seat Material Polyurethane
  • Nominal Seat Height Range 21 in to 31 in
  • Weight Capacity 300 lbs.
  • Seat Height Min. 21"
  • Back Height 12 1/2 in
  • Caster Type Mushroom Glides
  • Overall Width 18-1/2"
  • Seat Width 18 1/2 in
  • Back Width 16 1/2 in
  • Number of Glides 5
  • Series Everlast
  • Seat Tilt Backward None
  • Back Tilt Forward None
  • Base Style 5-Star
  • Base Colour Black
  • Standards ANSI/BIFMA
  • Item Polyurethane Task Chair, Tall Height
  • Back Material Family Plastic
  • Back Material Polyurethane
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 31"
  • Arm Style No Arm
  • Overall Height 43-1/2"
  • Overall Depth 17"
  • Seat Depth 17 in
  • Number of Casters 0
  • Cushion Thickness 1-1/2"
  • Back Colour Black
  • Seat Tilt Forward None
  • Back Tilt Backward None
  • Base Material Reinforced Nylon
  • Features Polyurethane Seat and Back are Impervious to Water, Oil and Most Chemicals, Texture Provides Non-slip Surface, Puncture Resistant, Easy-to-clean, Easy-to-use Pneumatic Height Adjustment, Waterfall Seat to Aid Lower Body Circulation, Fully Adjustable Contoured Back, 360 Degrees Swivel, High Performance Footring Standard on Mid and Tall Height Ranges, Mushroom Glides Standard, Supports Up to 300 Lbs.
  • Includes Mushroom Glides, Adjustable Chrome Foot Ring

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list