Skip Content
CHAIR OPERATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR OPERATORS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAL6
  • Mfr. Model # 1FAL6
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2142
  • Shipping Weight 1.0 lbs

Product Details

Operator Chair, Adjustable, with Arms, H 20-1/2 in., W 20 in., D 17 in., Seat H 15-1/2 to 20-1/2 in., Seat W 20 in., Seat D 19-1/4 in., Back H 18 to 21 in., Back W 18-1/2 in., Black, Fire Retardant Foam and Fabric, Fabric, Cushion Thickness 3-3/8 in., W Capacity 250 lbs., Standards ANSI/BIFMA.

Technical Specs

  • Includes Adjustable Arms
  • Item Desk Chair
  • Standards ANSI/BIFMA
  • Overall Width 24-7/8"
  • Overall Depth 24-7/8"
  • Weight Capacity 250 lb.
  • Overall Height 33-5/8" - 37-1/2"
  • Caster Type Carpet
  • Seat Width 17-7/8"
  • Seat Material Fabric
  • Back Height 19-1/4"
  • Seat Depth 19-1/4"
  • Seat Height Min. 17"
  • Arm Style Adjustable
  • Seat Color Black
  • Cushion Thickness 3-3/8"
  • Back Width 17-7/8"
  • Seat Height Max. 19-1/4"
  • Features Fire Retardant Foam and Fabric
  • Number of Casters 5
  • Back Material Fabric
  • Assembled/Unassembled Unassembled
  • Back Color Black
  • Base Material Plywood
  • Number of Glides 0
  • Base Color Black
  • Office Chair Style Desk Chairs
  • Nominal Seat Height Range 17" - 21"
  • Base Style 5-Star
  • Back Material Family Fabric
  • Back Color Family Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list