Skip Content
CHAIR OPERATOR GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR OPERATOR GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAL5
  • Mfr. Model # 1FAL5
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2142
  • Shipping Weight 40.7 lbs

Product Details

Operator Office Chair, Seat Height 15-1/2 to 20-1/2 In., Seat Width 20 In., Seat Depth 19-1/4 In., Back Height 18 to 21 In., Back Width 18-1/2 In., Colour Gray, Construction Fire Retardant Foam and Fabric, Seat Material Fabric, Cushion Thickness 3-3/8 In., Weight Capacity 250 lb. Caster Type Carpet.

Technical Specs

  • Item Desk Chair
  • Includes Adjustable Arms
  • Overall Height 20-1/2"
  • Overall Depth 17"
  • Overall Width 20"
  • Standards ANSI/BIFMA
  • Seat Material Fabric
  • Weight Capacity 250 lb.
  • Caster Type Carpet
  • Seat Width 20-1/2"
  • Seat Depth 19-1/4"
  • Back Height 19-1/4"
  • Back Width 17-3/4"
  • Cushion Thickness 3-3/8"
  • Seat Height Min. 15-1/2"
  • Seat Color Gray
  • Arm Style Adjustable
  • Seat Height Max. 20-1/2"
  • Number of Casters 5
  • Back Material Fabric
  • Back Color Gray
  • Number of Glides 0
  • Assembled/Unassembled Unassembled
  • Office Chair Style Desk Chairs
  • Nominal Seat Height Range 15" - 20"
  • Back Material Family Fabric
  • Base Style 5-Star
  • Back Color Family Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list