Skip Content
CHAIR OPERATOR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIR OPERATOR BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAL4
  • Mfr. Model # 1FAL4
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.7 lbs

Product Details

Operator Office Chair, Seat Height 15-1/2 to 20-1/2 In., Seat Width 20 In., Seat Depth 19-1/4 In., Back Height 18 to 21 In., Back Width 18-1/2 In., Colour Blue, Construction Fire Retardant Foam and Fabric, Seat Material Fabric, Cushion Thickness 3-3/8 In., Weight Capacity 250 lb. Caster Type Carpet.

Technical Specs

  • Includes Adjustable Arms
  • Item Desk Chair
  • Overall Width 20"
  • Overall Height 20-1/2"
  • Overall Depth 17"
  • Seat Material Fabric
  • Weight Capacity 250 lb.
  • Standards ANSI/BIFMA
  • Seat Width 20-1/2"
  • Caster Type Carpet
  • Seat Depth 19-1/4"
  • Back Width 17-7/8"
  • Cushion Thickness 3-3/8"
  • Back Height 19-1/4"
  • Seat Height Min. 15-1/2"
  • Seat Height Max. 20-1/2"
  • Arm Style Adjustable
  • Office Chair Style Desk Chairs
  • Back Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list