Skip Content
CHAIR MID BACK BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR MID BACK BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAR2
  • Mfr. Model # 1FAR2
  • UNSPSC # 56101522
  • CATALOGUE PAGE # 2141
  • Shipping Weight 41.3 lbs

Product Details

Mid-Back Tilter Chair, Adjustable, with Arms, H 20 in., D 18-1/2 in., Seat H 17 to 22 in., Seat W 20 in., Seat D 18-1/2 in., Back H 20 in., Back W 20 in., Black, Construction Fire Retardant Foam and Fabric, Fabric, Cushion Thickness 3-1/2 in., Weight Capacity 250 lbs.

Technical Specs

  • Features Adjustable Arms
  • Includes Arms
  • Overall Depth 24-7/8"
  • Overall Height 35-1/2" - 39-3/8"
  • Item Executive Chair
  • Seat Material Fabric
  • Weight Capacity 250 lb.
  • Standards ANSI/BIFMA
  • Back Height 21"
  • Seat Width 20-1/4"
  • Caster Type Carpet
  • Back Width 20-1/8"
  • Seat Depth 19-1/4"
  • Cushion Thickness 3-1/2"
  • Arm Style Adjustable
  • Seat Height Min. 18"
  • Seat Height Max. 21-1/2"
  • Number of Casters 5
  • Overall Width 24-7/8"
  • Back Material Fabric
  • Assembled/Unassembled Unassembled
  • Back Color Black
  • Seat Color Black
  • Base Material Plywood
  • Number of Glides 0
  • Base Color Black
  • Back Color Family Black
  • Office Chair Style Executive Chairs
  • Nominal Seat Height Range 18" - 21"
  • Back Material Family Fabric
  • Base Style 5-Star

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list