Discontinued with Replacement
CHAIR MAT,36X48,ECONOMY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAIR MAT,36X48,ECONOMY

ES ROBBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VDJ9
  • Mfr. Model # 4VDJ9
  • UNSPSC # 52101512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs
Suggested Replacement Product
CHAIR MAT TRADITIONAL LIP 36 X 48IN

Your Price: NA

Technical Specs

  • Material PVC
  • Item Chair Mat
  • Colour Clear
  • Overall Dimensions 36" x 48"
  • Thickness 0.098"
  • Shape Traditional Lip
  • Edges Straight
  • Backing Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list