Skip Content
CHAIR HIGH BACK BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIR HIGH BACK BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAR1
  • Mfr. Model # 1FAR1
  • UNSPSC # 56101522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High Back Chair, Adjustable, with Arms, Height 26 in., Depth 18-1/2 in., Seat Height 17 to 22 in., Seat Width 20 in., Seat Depth 18-1/2 in., Back Height 26 in., Back Width 20 in., Color Black, Construction Fire Retardant Foam and Fabric. Cushion Thickness 3-1/2 in., Weight Capacity 250 lbs.

Technical Specs

  • Item Executive Chair
  • Overall Depth 18-1/2"
  • Overall Height 26"
  • Weight Capacity 250 lb.
  • Seat Material Fabric
  • Includes Arms
  • Standards ANSI/BIFMA
  • Caster Type Carpet
  • Seat Width 20"
  • Cushion Thickness 3-1/2"
  • Back Height 26"
  • Back Width 20"
  • Seat Depth 18-1/2"
  • Arm Style Fixed
  • Seat Height Min. 17"
  • Seat Height Max. 22"
  • Number of Casters 5
  • Overall Width 20"
  • Back Material Fabric
  • Number of Glides 0
  • Assembled/Unassembled Unassembled
  • Seat Color Black
  • Back Color Black
  • Office Chair Style Executive Chairs
  • Back Material Family Fabric
  • Nominal Seat Height Range 17" - 22"
  • Back Color Family Black
  • Base Style 5-Star

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list