CHAIR FOLDING DELUXE PE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIR FOLDING DELUXE PE STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFCF18PHD
  • Mfr. Model # FCF18PHD
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

Deluxe folding chair. Molded gray polypropylene seat and back. Powder coated metal legs. Deluxe model features wide seat and back rest.

Technical Specs

  • Item Folding Chair, Deluxe
  • Overall Depth 17"
  • Overall Height 32-3/4"
  • Weight Capacity 286 lbs.
  • Seat Material Blow-Molded Plastic
  • Back Material Blow-Molded Plastic
  • Overall Width 17"
  • Seat Color Gray
  • Back Color Gray
  • Features Wide Seat and Back Rest.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list