Skip Content
CHAIR ERGONOMIC BLACK 16 IN DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIR ERGONOMIC BLACK 16 IN DEPTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1FAU5
  • Mfr. Model # 1FAU5
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2144
  • Shipping Weight 36.0 lbs

Product Details

Dakota Designs, Microcellular foam, raised diamond polyurethane provides comfort, durability, and back support. Features include 360 degree swivel, independent pneumatic seat and back adjustment lever, and steel-ring footrest. Heavy-gauge steel frames with 5-legged reinforced base. Black colour.

Technical Specs

  • Assembled Yes
  • Features Foot Ring
  • Colour Black
  • Item Industrial Task Chair
  • Base Reinforced Nylon
  • Seat Material Polyurethane
  • Weight Capacity 300 lb.
  • Seat Width 17-1/2"
  • Standards ANSI/BIFMA
  • Cushion 1-1/2" Padded
  • Seat Depth 17"
  • Back Height 10-1/2"
  • Seat Height Range 20-1/2" - 30-1/4"
  • Number of Glides 5
  • Back Width 14-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list