Skip Content
CHAIR ERGONOMIC 14X21 SEAT 13-26H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR ERGONOMIC 14X21 SEAT 13-26H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCPRO200
  • Mfr. Model # CPRO200
  • UNSPSC # 56112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Base 21" x 14"
  • Seat Material Padded
  • Assembled Assembled
  • Item Ergonomic Worker Seat
  • Colour Black
  • Features Adjustable in 2" Increments from Low Crouch to Standing, Seat Tilts Forward, Left, and Right
  • Seat Depth 9"
  • Seat Width 14"
  • Cushion Padded
  • Weight Capacity 220 lbs.
  • Back Height 25-3/8"
  • Seat Height Range 13" - 26"
  • Back Tilt Backward Yes
  • Seat Tilt Backward No
  • Back Tilt Forward No
  • Seat Tilt Forward Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list