Skip Content
CHAIR ERGO 22-32IN ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIR ERGO 22-32IN ADJ

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC7500D
  • Mfr. Model # 7500D
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Item Polyurethane Task Chair, Bench Height
  • Includes Mushroom Glides, Adjustable Chrome Foot Ring
  • Features Texture Provides Non-Slip Surface, Puncture Resistant, Easy-to-Clean, Easy-to-Use Pneumatic Height Adjustment, Waterfall Seat to Aid Lower Body Circulation, Fully Adjustable Contoured Back, 360 Degrees Swivel
  • Seat Material Polyurethane
  • Weight Capacity 300 lb.
  • Standards ANSI/BIFMA
  • Seat Depth 17-1/4"
  • Back Height 14.5"
  • Seat Width 19-1/4"
  • Back Width 15-1/2"
  • Number of Glides 5
  • Caster Type Optional, Use Mfr. No. 3850S/5
  • Cushion Thickness 1"
  • Base Material Reinforced Nylon
  • Number of Casters 0
  • Overall Height 47-1/2"
  • Overall Depth 17-1/4"
  • Overall Width 19-1/4"
  • Series Dura
  • Back Material Polyurethane
  • Back Tilt Backward None
  • Back Tilt Forward None
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Assembled/Unassembled Unassembled
  • Base Color Black
  • Seat Color Black
  • Back Color Black
  • Arm Style No Arms
  • Seat Height Min. 23"
  • Seat Height Max. 33"
  • Office Chair Style Task Chairs
  • Nominal Seat Height Range 23" - 33"
  • Back Material Family Plastic
  • Back Color Family Black
  • Base Style 5-Star

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list