Skip Content
Discontinued with Replacement
CHAIR,300 LB.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIR,300 LB.,BLACK

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UFD9
  • Mfr. Model # 9UFD9
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.3 lbs
Suggested Replacement Product
LIGHT DUTY CHAIR, BLACK, 19-27IN

Price: NA

Technical Specs

  • Features Foot Ring
  • Item Task Chair
  • Seat Material Plastic
  • Back Height 16"
  • Weight Capacity 300 lb.
  • Back Width 18"
  • Base Material Reinforced Nylon
  • Number of Casters 0
  • Overall Depth 16"
  • Overall Height 38"
  • Standards ANSI/BIFMA
  • Caster Type Mushroom Glides
  • Overall Width 18"
  • Series Springdale
  • Back Material Polyurethane
  • Seat Depth 16"
  • Seat Width 18"
  • Back Tilt Backward None
  • Back Tilt Forward None
  • Base Color Black
  • Seat Tilt Forward None
  • Number of Glides 5
  • Seat Tilt Backward None
  • Seat Color Black
  • Arm Style No Arms
  • Assembled/Unassembled Unassembled
  • Back Color Black
  • Seat Height Min. 19"
  • Seat Height Max. 27"
  • Office Chair Style Task Chairs
  • Nominal Seat Height Range 19" - 27"
  • Back Material Family Plastic
  • Base Style 5-Star
  • Back Color Family Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list