CHAINSAW HYD P-GRIP .325INP 13INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAINSAW HYD P-GRIP .325INP 13INL

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEHPS513
  • Mfr. Model # HPS513
  • UNSPSC # 27112746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Product Details

Hydraulic powered chain saw. Features include a 13 inch cutting capacity, 4-8 GPM flow range, pressure port thread 9/16 inch-18 SAE o-ring, return port thread 3/4 inch-16 SAE o-ring. 0.325 inch chain size. Ideal for cutting back ro trimming from aerial basket.

Technical Specs

  • Item Pistol-Grip Chain Saw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list