Skip Content
CHAINSAW,HYD (.375P 16L) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAINSAW,HYD (.375P 16L)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEHCS816
  • Mfr. Model # HCS816
  • UNSPSC # 27112746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Product Details

Hydraulic powered chain saw. Features include a 16 inch cutting capacity, 4-8 GPM flow range, pressure port thread 9/16-18 SAE o-ring, return port thread 3/4-16 SAE o-ring. 3/8 inch chain size. Ideal for large trimming applications and cut-up removal jobs.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List