Skip Content
CHAINSAW ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAINSAW ELECTRIC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTUC4030A
  • Mfr. Model # UC4030A
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.15 lbs

Product Details

Electric chain saw, 14.5 amps, 16 inch bar length, 34-1/2 length, 9.7 lbs. tool weight.

Technical Specs

  • Fuel Type Electric
  • Includes Chain, Bar, Bar Cover
  • Item
  • Replacement Chain Mfr. No. 195400-8, S56, 27857
  • Chain Oiler Automatic
  • Battery Voltage 120
  • Bar Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list