Discontinued with Replacement
CHAINSAW ELCT 13AMP 14IN BAR/CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAINSAW ELCT 13AMP 14IN BAR/CHAIN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTUC3530A
  • Mfr. Model # UC3530A
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs
Suggested Replacement Product
CHAINSAW ELECTRIC14IN 14.5 A

Your Price: NA

Technical Specs

  • Includes Chain, Bar, Bar Cover
  • Fuel Type Electric
  • Item Chain Saw
  • Battery Voltage 120 V
  • Replacement Chain Mfr. No. 195399-7, 27852, 27856
  • Bar Length 14"
  • Chain Oiler Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list