close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
CHAINSAW ASSY,LONG REACH-75
- Item # GLE38568
- Mfr. Model # 38568
- UNSPSC # 27112746
- CATALOGUE PAGE # N/A
- Shipping Weight 13.4 lbs
Product Details
Long reach hydraulic chain saw. Cuts hard to reach branches from aerial basket or from the ground. Cutting capacity 13 inches, length 75 inches, Insulated fiberglass extension tube tested to 100 KvA for 5 minutes, flow range 5-8 gpm, operating pressure 1,000-2,000 psi. Pressure port thread 9/16-18 SAE O-ring, 3/4-16 SAE O-ring, chain size .325 inches.
Technical Specs
There are no technical specs available for this product.
Compliance and Restrictions
-
None