Skip Content
CHAINSAW 34 CC GASOLINE 16IN BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAINSAW 34 CC GASOLINE 16IN BAR

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCS34-16
  • Mfr. Model # DCS34-16
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Product Details

Throttle lock start position. External access holes allow easy carburetor adjustment. Automatic chain oiler. Large diameter fuel/oil caps, with external fuel indicators. Inertia chain brake/electronic ignition. Includes: 16 inch chain, 16 inch guide bar,

Technical Specs

  • Engine Displacement 50 cc
  • HP 3.3
  • Item Chainsaw
  • Includes Chain, Guide Bar, Chain Cover, Starter Rope, Spark Plug, Tool Kit
  • Fuel Tank Capacity 470mL
  • Fuel Type Gas:Oil (50:1)
  • Chain Oiler Automatic
  • Replacement Chain 523 686 072
  • Bar Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list