Skip Content
CHAINSAW 21 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHAINSAW 21 IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEA6100P53E
  • Mfr. Model # EA6100P53E
  • UNSPSC # 27112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.2 lbs

Technical Specs

  • Engine Displacement 61 cc
  • Fuel Type Gas (50:1 Mix)
  • Includes Chain, Guide Bar, Chain Cover, Tool Kit
  • HP 4.5
  • Bar Length 21"
  • Replacement Chain 523 099 072
  • Chain Oiler Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list