Skip Content
CHAINSAW 20IN 73 CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAINSAW 20IN 73 CC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEA7300P50E
  • Mfr. Model # EA7300P50E
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 349
  • Shipping Weight 21.0 lbs

Technical Specs

  • Engine Displacement 72.6 cc
  • Includes Chain, Guide Bar, Chain Cover, Starter Rope, Spark Plug, Tool Kit
  • HP 5.4
  • Fuel Tank Capacity 750mL
  • Item 2 Stroke Chainsaw
  • Fuel Type Gas:Oil (50:1)
  • Anti Vibration Handle Yes
  • Replacement Chain 523099072
  • Chain Oiler Automatic
  • Bar Length 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list