CHAINSAW 18IN BAR 50 CC GASOLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHAINSAW 18IN BAR 50 CC GASOLINE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDCS5121-18
  • Mfr. Model # DCS5121-18
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 349
  • Shipping Weight 17.8 lbs

Product Details

51 cc chain saw. Throttle lock start position. External access holes allow easy carburetor adjustment. Automatic chain oiler. Handles and grips proportioned for optimum comfort. Inertia chain brake/electronic ignition. Includes: chain, guide bar, chain cover, and universal wrench.

Technical Specs

  • Engine Displacement 50 cc
  • HP 3.2
  • Includes 18" Chain (523 686 072), 18" Guide Bar (445 045 631), Chain Cover (952 020 650), Starter Rope (108 164 020), Spark Plug (965 603 021), Tool Kit (957 004 002)
  • Item Chain Saw
  • Fuel Tank Capacity 470mL
  • Fuel Type Gas:Oil (50:1)
  • Replacement Chain 523 686 072
  • Chain Oiler Automatic
  • Bar Length 18"
  • Anti Vibration Handle Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list