Skip Content
CHAINSAW 16IN 32CC 2 STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHAINSAW 16IN 32CC 2 STROKE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEA3201S40B
  • Mfr. Model # EA3201S40B
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 349
  • Shipping Weight 14.6 lbs

Technical Specs

  • Engine Displacement 32 cc
  • Includes 16" Guide Bar (165202-6), 16" Chain (531 492 656), Chain Cover 16" (419560-5), Universal Wrench 13/16 (782026-1), Screwdriver (783012-5), Spark Plug (0650109950), Starter Rope (444038-9)
  • HP 1.8
  • Fuel Type Fuel:Oil (50:1)
  • Fuel Tank Capacity 400mL
  • Item Chain Saw
  • Chain Oiler Automatic
  • Anti Vibration Handle Yes
  • Bar Length 16"
  • Replacement Chain 528 092 656

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list