Skip Content
CHAIN WITH GRAB HOOKS 480IN 5000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN WITH GRAB HOOKS 480IN 5000 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XU22
  • Mfr. Model # 21XU22
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1968
  • Shipping Weight 26.05 lbs

Technical Specs

  • Item Chain
  • Length 480"
  • Material Steel
  • Working Load Limit 5,000 lbs.
  • Includes Grab Hook On Each End
  • Finish Galvanized
  • Trade Size 1/4"
  • Chain Item Chain with Hooks
  • Welding Type Welded
  • For Lifting No
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list