Skip Content
CHAIN TYPE 316 SS LINK 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN TYPE 316 SS LINK 3/16IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3816-0012
  • Mfr. Model # 3816-0012
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Stainless Steel Chain
  • Length 100 ft.
  • Material 316 Stainless Steel
  • Trade Size 3/16"
  • Links per Foot 10
  • Working Load Limit 800 lb.
  • Finish Stainless
  • Grade 316 Stainless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list