Skip Content
Discontinued with Replacement
CHAIN, TRANSPORT, YP, 1/2X200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN, TRANSPORT, YP, 1/2X200FT

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMB0510812
  • Mfr. Model # 0510812
  • UNSPSC # 31151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 525.0 lbs
Suggested Replacement Product
CHAIN SYS 7 1/2 Y/C 200FT/DRM

Price: NA

Technical Specs

  • Material Heat Treated Carbon Steel
  • Length 200 ft.
  • Finish Yellow Chromate
  • Item Chain
  • Trade Size 1/2"
  • Grade 70
  • Link Type Straight
  • Standards NACM, ASTM A413/A413M
  • Links per Foot 7
  • Chain Type Transport
  • Working Load Limit 11,300 lbs.
  • Chain Link Style Straight
  • Chain Classification Transport

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list