CHAIN TRANSPORT GR70 GOLD 1/2 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN TRANSPORT GR70 GOLD 1/2 20FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DJT4
  • Mfr. Model # 1DJT4
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1897
  • Shipping Weight 47.25 lbs

Product Details

Extremely strong and resists wear because of exceptional hardness.Yellow zinc dichromate finish. Used primarily for load binding in the transportation industry. Not for overhead lifting. Meets National Association of Chain Manufacturers standards.

Technical Specs

  • Length 20 ft.
  • Finish Yellow Zinc Dichromate
  • Item Chain
  • Trade Size 1/2"
  • Material High Strength Carbon Steel
  • Standards NACM
  • Grade 70
  • Working Load Limit 11,300 lb.
  • Links per Foot 7
  • Chain Classification Transport
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list