!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIN,TRADE SZ 5/0,10FT,925LB,ZINC

CHAIN,TRADE SZ 5/0,10FT,925LB,ZINC

DAYTON

CHAIN,TRADE SZ 5/0,10FT,925LB,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN,TRADE SZ 5/0,10FT,925LB,ZINC

CHAIN,TRADE SZ 5/0,10FT,925LB,ZINC

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1DKD1
  • Mfr. Model # 1DKD1
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.77 lbs

Technical Specs

  • Chain Item Chain
  • For Lifting No
  • Chain Classification Machine
  • Length 10 ft.
  • Finish Zinc Plated
  • Links per Foot 11
  • Welding Type Welded
  • Chain Link Style Straight
  • Trade Size 5/0
  • Working Load Limit 925 lb.
  • Material Q235 Steel
  • Standards Meets National Association of Chain Manufacturers

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list