CHAIN,TRADE SZ 4/0,50FT,700LB,PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,TRADE SZ 4/0,50FT,700LB,PLAIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKA9
  • Mfr. Model # 1DKA9
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.49 lbs

Technical Specs

  • Item Chain
  • Includes -
  • Length 50 ft.
  • Finish Plain Natural
  • Material Q235 Steel
  • Working Load Limit 700 lbs.
  • Standards Meets National Association of Chain Manufacturers
  • Trade Size 4/0
  • Links per Foot 12
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Item Chain
  • Chain Classification Machine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list