CHAIN,TRADE SZ 4/0,10FT,670LB,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,TRADE SZ 4/0,10FT,670LB,ZINC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKF5
  • Mfr. Model # 1DKF5
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Finish Zinc Plated
  • Includes -
  • Item Chain
  • Material Q235 Steel
  • Length 10 ft.
  • Trade Size 4/0
  • Standards Meets National Association of Chain Manufacturers
  • Working Load Limit 670 lb.
  • Links per Foot 8
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Classification Coil
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list