Skip Content
CHAIN,TRADE SZ 4/0,10FT,670LB,PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,TRADE SZ 4/0,10FT,670LB,PLAIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKD9
  • Mfr. Model # 1DKD9
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Finish Plain Natural
  • Includes -
  • Item Chain
  • Material Q235 Steel
  • Length 10 ft.
  • Trade Size 4/0
  • Standards Meets National Association of Chain Manufacturers
  • Links per Foot 8
  • Working Load Limit 670 lb.
  • Chain Link Style Straight
  • Welding Type Welded
  • For Lifting No
  • Chain Item Chain
  • Chain Classification Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list