CHAIN,TRADE SZ 2/0,50FT,605LB,PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,TRADE SZ 2/0,50FT,605LB,PLAIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKA7
  • Mfr. Model # 1DKA7
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.79 lbs

Technical Specs

  • Finish Plain Natural
  • Includes -
  • Item Chain
  • Length 50 ft.
  • Material Q235 Steel
  • Trade Size 2/0
  • Working Load Limit 605 lb.
  • Standards Meets National Association of Chain Manufacturers
  • Links per Foot 15
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Classification Machine
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list