Skip Content
CHAIN,TRADE SZ 1/0,50FT,465LB,PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,TRADE SZ 1/0,50FT,465LB,PLAIN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKA5
  • Mfr. Model # 1DKA5
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.34 lbs

Technical Specs

  • Includes -
  • Finish Plain Natural
  • Item Chain
  • Length 50 ft.
  • Standards Meets National Association of Chain Manufacturers
  • Trade Size 1/0
  • Material Q235 Steel
  • Working Load Limit 465 lb.
  • Links per Foot 16
  • Chain Link Style Straight
  • Welding Type Welded
  • For Lifting No
  • Chain Classification Machine
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list