Skip Content
CHAIN,TRADE SZ 1/0,10FT,440LB,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,TRADE SZ 1/0,10FT,440LB,ZINC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKE8
  • Mfr. Model # 1DKE8
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes -
  • Item Chain
  • Finish Zinc Plated
  • Length 10 ft.
  • Material Q235 Steel
  • Standards Meets National Association of Chain Manufacturers
  • Trade Size 1/0
  • Working Load Limit 440 lb.
  • Links per Foot 9
  • Chain Link Style Straight
  • Chain Classification Coil
  • For Lifting No
  • Welding Type Welded
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list