Skip Content
CHAIN,TRADE SIZE 4/0,10 FT,540 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,TRADE SIZE 4/0,10 FT,540 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKH5
  • Mfr. Model # 1DKH5
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Includes -
  • Item Chain
  • Finish Zinc Plated
  • Length 10 ft.
  • Material Q235 Steel
  • Trade Size 4/0
  • Standards Meets National Association of Chain Manufacturers
  • Working Load Limit 600 lbs.
  • Links per Foot 13
  • For Lifting No
  • Chain Classification Passing Link
  • Chain Item Chain
  • Chain Link Style Straight
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list