Skip Content
CHAIN,TRADE SIZE 3,25 FT,270 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,TRADE SIZE 3,25 FT,270 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKB5
  • Mfr. Model # 1DKB5
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.51 lbs

Technical Specs

  • Finish Zinc Plated
  • Includes -
  • Item Chain
  • Material Q235 Steel
  • Length 25 ft.
  • Trade Size 3
  • Working Load Limit 270 lb.
  • Standards Meets National Association of Chain Manufacturers
  • Links per Foot 19
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Item Chain
  • Chain Classification Machine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list