Skip Content
CHAIN,TRADE SIZE 2,50 FT,325 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,TRADE SIZE 2,50 FT,325 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKA3
  • Mfr. Model # 1DKA3
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Finish Plain Natural
  • Includes -
  • Item Chain
  • Length 50 ft.
  • Material Q235 Steel
  • Trade Size 2
  • Standards Meets National Association of Chain Manufacturers
  • Working Load Limit 325 lb.
  • Links per Foot 19
  • Chain Link Style Straight
  • For Lifting No
  • Chain Classification Machine
  • Welding Type Welded
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list