CHAIN,TRADE SIZE 2/0,50 FT,405 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,TRADE SIZE 2/0,50 FT,405 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKH4
  • Mfr. Model # 1DKH4
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Finish Zinc Plated
  • Includes -
  • Length 50 ft.
  • Item Chain
  • Trade Size 2/0
  • Material Q235 Steel
  • Working Load Limit 450 lb.
  • Standards Meets National Association of Chain Manufacturers
  • Links per Foot 13
  • For Lifting No
  • Welding Type Welded
  • Chain Link Style Straight
  • Chain Classification Passing Link
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list