CHAIN,TRADE SIZE 2/0,10 FT,446 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,TRADE SIZE 2/0,10 FT,446 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKH1
  • Mfr. Model # 1DKH1
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Includes -
  • Finish Zinc Plated
  • Length 10 ft.
  • Material Q235 Steel
  • Trade Size 2/0
  • Item Chain
  • Standards Meets National Association of Chain Manufacturers
  • Working Load Limit 495 lb.
  • Links per Foot 9
  • Chain Link Style Twist
  • For Lifting No
  • Welding Type Welded
  • Chain Classification Coil
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list