Skip Content
CHAIN,TRADE SIZE 1,10 FT,370 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,TRADE SIZE 1,10 FT,370 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DKE6
  • Mfr. Model # 1DKE6
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Includes -
  • Finish Zinc Plated
  • Item Chain
  • Length 10 ft.
  • Trade Size 1
  • Material Q235 Steel
  • Standards Meets National Association of Chain Manufacturers
  • Working Load Limit 370 lb.
  • Links per Foot 9
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Item Chain
  • Chain Classification Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list