Skip Content
CHAIN STEEL GRADE 43 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN STEEL GRADE 43 3/8 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DJR6
  • Mfr. Model # 1DJR6
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1897
  • Shipping Weight 91.0 lbs

Product Details

High tensile strength chain for load binding, logging and towing. Not for overhead lifting.

Technical Specs

  • Finish Natural
  • Item Chain
  • Length 60 ft.
  • Material Carbon Steel
  • Trade Size 3/8"
  • Standards NACM
  • Grade 43
  • Working Load Limit 5400 lb.
  • Links per Foot 9
  • Chain Link Style Straight
  • Chain Item Chain
  • For Lifting No
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list