Skip Content
CHAIN STEEL GRADE 43 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN STEEL GRADE 43 1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DJR8
  • Mfr. Model # 1DJR8
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 1897
  • Shipping Weight 113.0 lbs

Product Details

High tensile strength chain for load binding, logging and towing. Not for overhead lifting.

Technical Specs

  • Item Chain
  • Finish Natural
  • Length 50 ft.
  • Material Carbon Steel
  • Grade 43
  • Trade Size 1/2"
  • Links per Foot 7
  • Standards NACM
  • Working Load Limit 9,200 lbs.
  • Chain Link Style Straight
  • For Lifting No
  • Welding Type Welded
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list